This item is Discontinued.

Raychem Heat Shrink Cable Boots & End Caps 202K232-25/86-0 532879-000

This item is Discontinued.

Raychem

Heat Shrink Cable Boots & End Caps 202K232-25/86-0 (Discontinued)

Mfr # 532879-000
Zoro # G205917544
Country of Origin Mexico
Category Shrink Tubing
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
532879-000
Zoro #
G205917544
UPC #
-
Country of Origin
Mexico

Dimensions

Wire/Cable Outside Diameter
.157 in, .18 in, .177 in, .2 in
Entry Size (Solid or Fixed Adapter)
4
Cable Diameter Range
3.3 " - 9 in
Entry Size (Spin Coupling Adapter)
6 " - 8

Details

Item
Adhesive Lined Heat Shrink Lipped Boot
Material
Fluid-Resistant Modified Elastomer
Color
Black
Temp. Range
-75° to 150°C
Min. Shrink Temp.
135°C
Fluid/Chemical Resistance
Suitable for long term fluid exposure at elevated temperatures
Molded Part Type
Molded Boot
Material Systems Code
25
Approved Standards
BS-G-198-5-DE, DEF Std 59-97 Issue 3 Type DE, IEC 62329-3-102, MIS-34867

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.