Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Adhesive Lined Heat Shrink Lipped Boot, 0.79/0.43 in, Black, 1.77 in EK7266-000

Adhesive Lined Heat Shrink Lipped Boot, 0.79/0.43 in, Black, 1.77 in (Discontinued)

  • Mfr # EK7266-000
  • Zoro # G305917680
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EK7266-000
Zoro #
G305917680
UPC #
-
Country of Origin
United Kingdom

Dimensions

Length
1.77 in
Cable Diameter Range
.21 " - .37 in

Details

Item
Adhesive Lined Heat Shrink Lipped Boot
Shrink Tubing I.D. After Shrinking
0.41/0.20 in
Material
Fluid-Resistant Modified Elastomer
Color
Black
Temp. Range
-75° to 150°C
Min. Shrink Temp.
135°C
Shrink Tubing I.D. Before Shrinking
0.79/0.43 in
Molded Part Type
EMI Shielded Molded Parts
Material Code
25
Angle
Straight
Material Systems Code
25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.