Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Heat Shrink End Cap, 0.39 in, Black, 2.44 in 879258-000

Heat Shrink End Cap, 0.39 in, Black, 2.44 in (Discontinued)

  • Mfr # 879258-000
  • Zoro # G805917593
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
879258-000
Zoro #
G805917593
UPC #
-
Country of Origin
Mexico

Dimensions

Length
2.44 in
Threaded End Inside Diameter
.47 in
Recovered Wall Thickness (Nominal)
.05 in
Mounting Hole Diameter
.94 in
Size Code
13

Details

Item
Heat Shrink End Cap
Shrink Tubing I.D. After Shrinking
0.15 in
Material
Fluid-Resistant Modified Elastomer
Color
Black
Temp. Range
-75° to 150°C
Min. Shrink Temp.
135°C
Shrink Tubing I.D. Before Shrinking
0.39 in
Adhesive Type
Adhesive Purchased Separately
Nut Type
B
Material Code
25
Resistant To
Abrasion, Fluids, Mechanical Damage, Strain
Resistance Properties
Immersion Protection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.