Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Raychem Adhesive Lined Heat Shrink End Cap, 1.65 in, Black, 4 in 878128-000

Adhesive Lined Heat Shrink End Cap, 1.65 in, Black, 4 in (Discontinued)

  • Mfr # 878128-000
  • Zoro # G305917413
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
878128-000
Zoro #
G305917413
UPC #
-
Country of Origin
Mexico

Dimensions

Length
4 in
Size Code
45
Mounting Hole Diameter
2.38 in
Recovered Wall Thickness (Nominal)
.12 in
Threaded End Inside Diameter
1.77 in

Details

Item
Adhesive Lined Heat Shrink End Cap
Shrink Tubing I.D. After Shrinking
0.71 in
Material
Semi-Rigid Modified Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
125°C
Shrink Tubing I.D. Before Shrinking
1.65 in
Material Code
3
Resistance Properties
Immersion Protection
Pliancy
Semi-Rigid
Resistant To
Abrasion, Fluids, Mechanical Damage, Strain
Nut Type
B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.