Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Raychem Heat Shrink Cable Boots & End Caps 222A174-25/225-0 882235-000

Heat Shrink Cable Boots & End Caps 222A174-25/225-0 (Discontinued)

  • Mfr # 882235-000
  • Zoro # G605917588
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
882235-000
Zoro #
G605917588
UPC #
-
Country of Origin
Mexico

Dimensions

Wire/Cable Outside Diameter
1 in, .787 in, 1.02 in, 1.1 in, .71 in, .9 in, .87 in, .94 in, .7 in
Cable Diameter Range
.591 " - 1.839 in

Details

Item
90 Degree Adhesive Lined Heat Shrink Boot
Material
Fluid-Resistant Modified Elastomer
Color
Black
Temp. Range
-75° to 150°C
Min. Shrink Temp.
135°C
Approved Standards
BS-G-198-5-DE, DEF Std 59-97 Issue 3 Type DE, MIS-34867, IEC 62329-3-102
Fluid/Chemical Resistance
Suitable for long term fluid exposure at elevated temperatures
Material Systems Code
25
Molded Part Type
Molded Boot

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.