Zoro Homepage
This item is Discontinued.
Raychem Heat Shrink Cable Boots & End Caps 222D121-4-0 814881-000

Heat Shrink Cable Boots & End Caps 222D121-4-0 (Discontinued)

  • Mfr # 814881-000
  • Zoro # G305917611
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
814881-000
Zoro #
G305917611
UPC #
-
Country of Origin
Mexico

Dimensions

Wire/Cable Outside Diameter
.433 in, .43 in, .31 in, .39 in, .236 in, .35 in, .3 in, .276 in
Cable Diameter Range
.22 " - .488 in
Entry Size (Spin Coupling Adapter)
4 " - 10
Entry Size (Solid or Fixed Adapter)
4 " - 6

Details

Item
90 Degree Heat Shrink Boot
Shrink Tubing I.D. After Shrinking
0.41/0.22 in
Material
Flexible Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
100°C
Shrink Tubing I.D. Before Shrinking
0.92 in
Fluid/Chemical Resistance
Suitable for occasional exposure to fluids
Molded Part Type
Molded Boot
Adhesive Type
Adhesive Purchased Separately
Material Systems Code
10
Approved Standards
UL 224, File E85381, SAE AS I 81765/1, Type II

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.