Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Heat Shrink Cable Boots & End Caps 222D121-4/42-0 808604-000

Heat Shrink Cable Boots & End Caps 222D121-4/42-0 (Discontinued)

  • Mfr # 808604-000
  • Zoro # G305917482
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
808604-000
Zoro #
G305917482
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Diameter Range
.22 " - .488 in
Entry Size (Spin Coupling Adapter)
4 " - 10
Entry Size (Solid or Fixed Adapter)
4 " - 6
Wire/Cable Outside Diameter
.43 in, .433 in, .31 in, .39 in, .3 in, .276 in, .35 in, .236 in

Details

Item
90 Degree Adhesive Lined Heat Shrink Boot
Shrink Tubing I.D. After Shrinking
0.41/0.22 in
Material
Flexible Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
100°C
Shrink Tubing I.D. Before Shrinking
0.92 in
Fluid/Chemical Resistance
Suitable for occasional exposure to fluids
Molded Part Type
Molded Boot
Approved Standards
UL 224, File E85381, SAE AS I 81765/1, Type II
Material Systems Code
10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.