Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Heat Shrink Cable Boots & End Caps 222D163-25-0 806801-000

Heat Shrink Cable Boots & End Caps 222D163-25-0 (Discontinued)

  • Mfr # 806801-000
  • Zoro # G805917586
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
806801-000
Zoro #
G805917586
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Diameter Range
1.11 " - 1.69 in

Details

Item
90 Degree Heat Shrink Boot
Shrink Tubing I.D. After Shrinking
1.11/0.39 in
Material
Fluid-Resistant Modified Elastomer
Color
Black
Temp. Range
-75° to 150°C
Min. Shrink Temp.
135°C
Shrink Tubing I.D. Before Shrinking
1.68 in
Adhesive Type
Adhesive Purchased Separately
Material Systems Code
25
Molded Part Type
Molded Boot
Approved Standards
VG95343 Parts 6,7,8 and 9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.