Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem 90 Degree Heat Shrink Boot, 0.76/0.25 in, Black, 1-3/4 in 808167-000

90 Degree Heat Shrink Boot, 0.76/0.25 in, Black, 1-3/4 in (Discontinued)

  • Mfr # 808167-000
  • Zoro # G505917510
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
808167-000
Zoro #
G505917510
UPC #
-
Country of Origin
Mexico

Dimensions

Length
1-3/4 in
Wire/Cable Outside Diameter
.1 in, .09 in, .12 in, .14 in
Connector or Backshell Outside Diameter
.71 in, .63 in, .55 in

Details

Item
90 Degree Heat Shrink Boot
Shrink Tubing I.D. After Shrinking
0.51/0.08 in
Material
Semi-Rigid Modified Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
125°C
Shrink Tubing I.D. Before Shrinking
0.76/0.25 in
Molded Part Shape
90°, Right Angle
Material Systems Code
10
Molded Part Type
Molded Boot
Approved Standards
SAE AS 85049/141, UL 224, File E85381, DEF Std 59-97 Issue 3 Type DA, SAE AS I 81765/1, Type I, BS-G-198-5-DA
Fluid/Chemical Resistance
Suitable for occasional exposure to fluids

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.