Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem 90 Degree Adhesive Lined Heat Shrink Boot, 0.76/0.25 in, Black, 1-3/4 in 814330-000

90 Degree Adhesive Lined Heat Shrink Boot, 0.76/0.25 in, Black, 1-3/4 in (Discontinued)

  • Mfr # 814330-000
  • Zoro # G505917411
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
814330-000
Zoro #
G505917411
UPC #
-
Country of Origin
Mexico

Dimensions

Length
1-3/4 in
Entry Size (Solid or Fixed Adapter)
4
Cable Diameter Range
2.1 " - 4.6 in
Entry Size (Spin Coupling Adapter)
5 " - 7
Wire/Cable Outside Diameter
.125 in, .1 in, .12 in, .15 in, .09 in

Details

Item
90 Degree Adhesive Lined Heat Shrink Boot
Shrink Tubing I.D. After Shrinking
0.51/0.08 in
Material
Flexible Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
100°C
Shrink Tubing I.D. Before Shrinking
0.76/0.25 in
Molded Part Type
Molded Boot
Material Systems Code
10
Approved Standards
UL 224, File E85381, SAE AS I 81765/1, Type II
Fluid/Chemical Resistance
Suitable for occasional exposure to fluids

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.