Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Raychem Adhesive Lined Heat Shrink End Cap, 1.11/0.40 in, Black, 1.11 in 806649-000

Adhesive Lined Heat Shrink End Cap, 1.11/0.40 in, Black, 1.11 in (Discontinued)

  • Mfr # 806649-000
  • Zoro # G905917479
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
806649-000
Zoro #
G905917479
UPC #
-
Country of Origin
Mexico

Dimensions

Length
1.11 in
Connector Width
.421 in

Details

Item
Adhesive Lined Heat Shrink End Cap
Shrink Tubing I.D. After Shrinking
0.21 in
Material
Semi-Rigid Modified Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
125°C
Shrink Tubing I.D. Before Shrinking
1.11/0.40 in
Material Systems Code
10
Sealable
Yes
Material Code
3
Angle
90°
Molded Part Type
D Subminiature Boot

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.