Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Heat Shrink Cable Boots & End Caps 234A042-100-0 102311-000

Heat Shrink Cable Boots & End Caps 234A042-100-0 (Discontinued)

  • Mfr # 102311-000
  • Zoro # G805789060
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102311-000
Zoro #
G805789060
UPC #
-
Country of Origin
Mexico

Dimensions

Width
0.421 in
Length
59 mm

Details

Item
Butt Splice Wire Connector
Type
Butt Splice
Insulation Material
Polyolefin
Material
Polyolefin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.