Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Raychem Heat Shrink Cable Boots & End Caps 242W042-3-0 969358-000

Heat Shrink Cable Boots & End Caps 242W042-3-0 (Discontinued)

  • Mfr # 969358-000
  • Zoro # G905917622
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
969358-000
Zoro #
G905917622
UPC #
-
Country of Origin
Mexico

Details

Item
Heat Shrink End Cap
Shrink Tubing I.D. After Shrinking
0.70/0.28 in
Material
Semi-Rigid Modified Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
125°C
Shrink Tubing I.D. Before Shrinking
1.22 in
Molded Part Shape
45°
Fluid/Chemical Resistance
Occasional exposure to fluids
Material Systems Code
10
Flammability
Flame-Retardant
Molded Part Type
Molded Boot

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.