Heat Shrink Cable Boots & End Caps 322A514-4/86-0-Cs8241 (Discontinued)
- Mfr # 080057N002
- Zoro # G305917543
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
080057N002
Zoro #
G305917543
UPC #
-
Country of Origin
Mexico
Details
Item
Heat Shrink End Cap
Material
Flexible Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
100°C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.