Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Adhesive Lined Heat Shrink Tube, 1.4/0.40 in, Black, 2.40 in 524205-000

Adhesive Lined Heat Shrink Tube, 1.4/0.40 in, Black, 2.40 in (Discontinued)

  • Mfr # 524205-000
  • Zoro # G205917568
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524205-000
Zoro #
G205917568
UPC #
-
Country of Origin
Mexico

Dimensions

Length
2.40 in
Size Code
14

Details

Item
Adhesive Lined Heat Shrink Tube
Shrink Tubing I.D. After Shrinking
0.74/0.21 in
Material
Fluid-Resistant Modified Elastomer
Color
Black
Temp. Range
-75° to 150°C
Min. Shrink Temp.
135°C
Shrink Tubing I.D. Before Shrinking
1.4/0.40 in
Wire/Cable Main Branch OD
.79 in, .94 in, .71 in, .87 in
Wire/Cable Sm Branch OD
.55 in, .63 in, .47 in
Material Systems Code
25
Molded Part Shape
30° Side-Breakout
Breakout Angle
30
Transition Type
Y-Transition
Molded Part Type
Breakouts/Transitions
Material Code
25
Fluid/Chemical Resistance
Long-term exposure at elevated temps
Special Requirements
Flame Retarded
Wire/Cable OD
.87 in, .94 in, .79 in, .71 in
Number of Branches/Legs
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.