Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Heat Shrink End Cap, 0.78 in, Black 293770-000

Heat Shrink End Cap, 0.78 in, Black (Discontinued)

  • Mfr # 293770-000
  • Zoro # G805917623
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
293770-000
Zoro #
G805917623
UPC #
-
Country of Origin
Mexico

Dimensions

Size Code
1

Details

Item
Adhesive Lined Heat Shrink Tube
Shrink Tubing I.D. After Shrinking
0.26 in
Material
Chemical-Resistant Fluoroelastomer
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
135°C
Shrink Tubing I.D. Before Shrinking
0.78/0.52 in
Breakout Angle
22.5
Material Code
51
Special Requirements
Flame Retarded
Fluid/Chemical Resistance
Long-term exposure at elevated temps
Transition Type
T-Transition
Wire/Cable Main Branch OD
.28 " - .46 in
Resistant To
Fluids
Number of Branches/Legs
3
Wire/Cable Sm Branch OD
.28 " - .46 in
Wire/Cable OD
.28 " - .7 in
Pliancy
Flexible
Shrink Ratio Type
High
Molded Part Type
Breakouts/Transitions
Molded Part Shape
Y Shape
Material Systems Code
20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.