Heat Shrink Cable Boots & End Caps 382A046-25-02-0 (Discontinued)
- Mfr # 902683-000
- Zoro # G705917501
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
902683-000
Zoro #
G705917501
UPC #
-
Country of Origin
Mexico
Details
Item
Heat Shrink End Cap
Shrink Tubing I.D. After Shrinking
1.02/0.50 in
Material
Fluid-Resistant Modified Elastomer
Color
Black
Temp. Range
-75° to 150°C
Min. Shrink Temp.
135°C
Shrink Tubing I.D. Before Shrinking
2.19/1.06 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.