Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Adhesive Lined Heat Shrink End Cap, Single Wall, Heavy Wall, > 2.5:1 I.D. Shrink Ratio, Black 146368N001

Adhesive Lined Heat Shrink End Cap, Single Wall, Heavy Wall, > 2.5:1 I.D. Shrink Ratio, Black (Discontinued)

  • Mfr # 146368N001
  • Zoro # G505917497
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
146368N001
Zoro #
G505917497
UPC #
-
Country of Origin
India

Dimensions

Length
223 mm
Leg Length
51 mm
Recovered Wall Thickness (Max) (Leg)
2.5 mm
Recovered Wall Thickness (Max) (Body)
3.5 mm

Details

Item
Adhesive Lined Heat Shrink End Cap
Shrink Ratio
> 2.5:1
Wall Type
Single Wall, Heavy Wall
Shrink Tubing I.D. After Shrinking
31/13.5 mm
Material
Cross-Linked Polyolefin
Color
Black
Shrink Tubing I.D. Before Shrinking
100/40 mm
UV-Stabilized
Yes
Free of Lead, Cadmium, Heavy Metals
Yes
Number of Branches/Legs
4
Flexibility
Semi-Rigid
Voltage Rating
≤1 kV
Flammability
Non-Flame-Retardant
Thermal Resistance
Applicable for Low Temperatures, Applicable for High Temperatures, Flame-Retardant
Coating Style
Planar, Spiral
Technology
Heat Shrink
Chemical Resistance
Transformer Oil & Hydrocarbons (Both, Depending on Type, Conditions & Exposure Time)
Component Design
Heat Shrink
Low Smoke Emission
Yes
Mechanical Resistance
Against Mechanical Impact
Non-Toxic & Non-Corrosive Emission
Yes
Environmental Resistance
Moisture, Weathering, Rain, Salt Water, Contaminated Water €¦

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.