Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Raychem Heat Shrink End Cap, Dual Wall, Thin Wall, 4:1 I.D. Shrink Ratio, Black, 1.181 in 3371890001

Heat Shrink End Cap, Dual Wall, Thin Wall, 4:1 I.D. Shrink Ratio, Black, 1.181 in (Discontinued)

  • Mfr # 3371890001
  • Zoro # G705917662
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3371890001
Zoro #
G705917662
UPC #
-
Country of Origin
United States

Dimensions

Length
1.181 in
Cable Diameter Range
5.7 mm
Recovered Wall Thickness (Nominal)
.047 in

Details

Item
Heat Shrink End Cap
Shrink Ratio
4:1
Wall Type
Dual Wall, Thin Wall
Shrink Tubing I.D. After Shrinking
0.05 in
Material
Cross-Linked Polyolefin
Color
Black
Temp. Range
-40° to 105°C
Min. Shrink Temp.
100°C
Shrink Tubing I.D. Before Shrinking
0.225 in
Lining Type
Adhesive
Marked
No.1
Sealant
Yes
UL Rating
Recognized
Resistance Properties
Splash Protection, Moisture/Spray Protection, Limited Immersion Protection
Fluid Resistance
Diesel Fuel, Brake Fluid, Automatic Transmission Fluid, Power Steering Fluid, Lubricating Oil, Water, Engine Coolant, Engine Cleaner
Modification
C1
Flammability
Flame-Retardant
Pliancy
Semi-Rigid
Resistant To
Mechanical Damage, Abrasion, Strain, Fluids

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.