Zoro Homepage
This item is Discontinued.
Raychem Heat Shrink Cable Boots & End Caps Hft5000-20/10-0-Sp 2065124003

Heat Shrink Cable Boots & End Caps Hft5000-20/10-0-Sp (Discontinued)

  • Mfr # 2065124003
  • Zoro # G805790028
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2065124003
Zoro #
G805790028
UPC #
-
Country of Origin
Czechia

Details

Color
Black
Insulation Material
Polyethylene/Polyester
Maximum Operating Temperature
125 Degrees C
Material
Polyethylene/Polyester
Max. Temp.
125°C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.