Zoro Homepage
This item is Discontinued.
Raychem Fiber & Fabric, 0.0840277777777778 I.D. Shrink Ratio, Black 6203684003

Fiber & Fabric, 0.0840277777777778 I.D. Shrink Ratio, Black (Discontinued)

  • Mfr # 6203684003
  • Zoro # G505917459
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6203684003
Zoro #
G505917459
UPC #
-
Country of Origin
Czechia

Dimensions

Expanded Inside Diameter (Min)
1.969 in
Recovered Inside Diameter (Max)
.984 in

Details

Shrink Ratio
0.0840277777777778
Wall Type
Fiber & Fabric
Material
Polyethylene/Polyester
Color
Black
Fluid Type
Lubricating Oil, Brake Fluid, Unleaded Gasoline, Car Wash Detergent, Diesel Fuel, Hydraulic Fluid, Battery Acid, Antifreeze
Resistant To
Flexing, Cut-Through, Vibration, Abrasion, Mechanical Damage
Recovery Temperature
110 °C
Fluid Resistance
None
Flexibility
Very Flexible
Operating Temperature Range
-40 " - 125 °C
Shrink Temperature (Min)
80 °C
Flammability
Non-Flame-Retardant

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.