Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Raychem Heat Shrink End Cap, Dual Wall, Thin Wall, 3:1 I.D. Shrink Ratio, Black, 1.118 in PD-CAP-1/4-0

Heat Shrink End Cap, Dual Wall, Thin Wall, 3:1 I.D. Shrink Ratio, Black, 1.118 in (Discontinued)

  • Mfr # PD-CAP-1/4-0
  • Zoro # G505917466
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD-CAP-1/4-0
Zoro #
G505917466
UPC #
-
Country of Origin
Czechia

Dimensions

Length
1.118 in

Details

Item
Heat Shrink End Cap
Shrink Ratio
3:1
Wall Type
Dual Wall, Thin Wall
Shrink Tubing I.D. After Shrinking
0.08 in
Material
Cross-Linked Polyolefin
Color
Black
Temp. Range
-55° to 110°C
Min. Shrink Temp.
125°C
Shrink Tubing I.D. Before Shrinking
0.252 in
Series
Raychem PD Cap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.