This item is Discontinued.

Raychem Heat Shrink End Cap, Dual Wall, Thin Wall, 4:1 I.D. Shrink Ratio, Black, 30 mm ES-CAP-NO.1-C1-0-30MM

Heat Shrink End Cap, Dual Wall, Thin Wall, 4:1 I.D. Shrink Ratio, Black, 30 mm (Discontinued)

  • Mfr # ES-CAP-NO.1-C1-0-30MM
  • Zoro # G805917555
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ES-CAP-NO.1-C1-0-30MM
Zoro #
G805917555
UPC #
-
Country of Origin
Czechia

Dimensions

Length
30 mm
Recovered Wall Thickness (Nominal)
1.2 mm [ .047 in ]

Details

Item
Heat Shrink End Cap
Shrink Ratio
4:1
Wall Type
Dual Wall, Thin Wall
Shrink Tubing I.D. After Shrinking
0.05 in
Material
Cross-Linked Polyolefin
Color
Black
Temp. Range
-40° to 105°C
Min. Shrink Temp.
100°C
Shrink Tubing I.D. Before Shrinking
0.225 in
Modification
C1
Lining Type
Adhesive
Flammability
Flame-Retardant
Resistant To
Abrasion, Fluids, Mechanical Damage, Strain
Pliancy
Semi-Rigid
Resistance Properties
Limited Immersion Protection, Moisture/Spray Protection, Splash Protection
Fluid Resistance
Automatic Transmission Fluid, Brake Fluid, Diesel Fuel, Engine Cleaner, Engine Coolant, Lubricating Oil, Power Steering Fluid, Water
UL Rating
Recognized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.