This item is Discontinued.

Raychem Heat Shrink End Cap, Dual Wall, Thin Wall, 3:1 I.D. Shrink Ratio, Black, 0.866 in 5510320002

Heat Shrink End Cap, Dual Wall, Thin Wall, 3:1 I.D. Shrink Ratio, Black, 0.866 in (Discontinued)

  • Mfr # 5510320002
  • Zoro # G505917671
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5510320002
Zoro #
G505917671
UPC #
-
Country of Origin
United States

Dimensions

Length
0.866 in
Recovered Wall Thickness (Nominal)
.048 in
Cable Diameter Range
3.2 mm

Details

Item
Heat Shrink End Cap
Shrink Ratio
3:1
Wall Type
Dual Wall, Thin Wall
Shrink Tubing I.D. After Shrinking
0.023 in
Material
Cross-Linked Polyolefin
Color
Black
Temp. Range
-55° to 110°C
Min. Shrink Temp.
125°C
Shrink Tubing I.D. Before Shrinking
0.126 in
Resistance Properties
Splash Protection
UL Rating
Recognized
Resistant To
Fluids, Vibration, Strain, Abrasion
Fluid Resistance
Lubricating Oil, Hydraulic Fluid, Water, Chemicals/Solvents, Brake Fluid
Lining Type
Encapsulant
Flammability
Non-Flame-Retardant
Pliancy
Semi-Rigid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.