Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Heat Shrink Cap, Single Wall, Polyolefin, 39.4 Id Before Shrink, 2:1 Shrink Ratio, Black 101A073-25-0

Heat Shrink Cap, Single Wall, Polyolefin, 39.4 Id Before Shrink, 2:1 Shrink Ratio, Black (Discontinued)

  • Mfr # 101A073-25-0
  • Zoro # G305787375
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101A073-25-0
Zoro #
G305787375
UPC #
-
Country of Origin
Mexico

Dimensions

Length
91 mm

Details

Item
Butt Splice Wire Connector
Type
Butt Splice
Color
Black
Insulation Material
Cross-Linked Polyolefin
Maximum Operating Temperature
150 Degrees C
Material
Crosslinked Polyolefin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.