Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Heat Shrink End Cap, 0.52 in, Black 823040-000

Heat Shrink End Cap, 0.52 in, Black (Discontinued)

  • Mfr # 823040-000
  • Zoro # G005917584
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
823040-000
Zoro #
G005917584
UPC #
-
Country of Origin
Mexico

Dimensions

Size Code
11

Details

Item
Heat Shrink End Cap
Shrink Tubing I.D. After Shrinking
0.27/0.14 in
Material
Semi-Rigid Modified Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
125°C
Shrink Tubing I.D. Before Shrinking
0.52/0.26 in
Pliancy
Semi-Rigid
Material Systems Code
10
Molded Part Type
Transition
Wire/Cable OD
.35 in, .31 in, .39 in
Wire/Cable Main Branch OD
.16 in, .18 in, .2 in
Breakout Angle
45
Material Code
3
Wire/Cable Sm Branch OD
.18 in, .2 in, .16 in
Molded Part Shape
One to Four Cables
Number of Branches/Legs
4
Adhesive Type
Adhesive Purchased Separately
Special Requirements
Flame Retarded
Transition Type
1 to 4 Cables
Fluid/Chemical Resistance
Occasional exposure to fluids

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.