Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Raychem Heat Shrink End Cap, 0.78/0.52 in, Black, 3.18 in 720633-000

Heat Shrink End Cap, 0.78/0.52 in, Black, 3.18 in (Discontinued)

  • Mfr # 720633-000
  • Zoro # G105917644
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
720633-000
Zoro #
G105917644
UPC #
-
Country of Origin
Mexico

Dimensions

Length
3.18 in
Size Code
11

Details

Item
Heat Shrink End Cap
Shrink Tubing I.D. After Shrinking
0.26 in
Material
Elastomeric Polymer Blend
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
135°C
Shrink Tubing I.D. Before Shrinking
0.78/0.52 in
Wire/Cable OD
.28 " - .7 in
Material Code
51
Breakout Angle
90
Special Requirements
Flame Retarded
Molded Part Shape
T Shape
Wire/Cable Main Branch OD
.28 " - .46 in
Transition Type
T-Transition
Fluid/Chemical Resistance
Long-term exposure at elevated temps
Molded Part Type
Breakouts/Transitions
Pliancy
Flexible
Wire/Cable Sm Branch OD
.28 " - .46 in
Material Systems Code
20
Shrink Ratio Type
High
Resistant To
Fluids
Number of Branches/Legs
3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.