Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Heat Shrink End Cap, 1.35 in, Black 591385-000

Heat Shrink End Cap, 1.35 in, Black (Discontinued)

  • Mfr # 591385-000
  • Zoro # G505917596
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
591385-000
Zoro #
G505917596
UPC #
-
Country of Origin
Mexico

Dimensions

Size Code
2

Details

Item
Heat Shrink Boot
Shrink Tubing I.D. After Shrinking
0.45 in
Material
Modified Fluoropolymer
Color
Black
Temp. Range
-55° to 175°C
Shrink Tubing I.D. Before Shrinking
1.35/0.90 in
Number of Branches/Legs
3
Shrink Ratio Type
High
Flammability
Flame-Retardant
Fluid/Chemical Resistance
Long-Term Exposure at High Temperature
Material Code
125
Molded Part Type
Breakouts/Transitions
Molded Part Shape
Y Shape
Wire/Cable Main Branch OD
.49 " - .81 in
Transition Type
T-Transition
Wire/Cable Sm Branch OD
.49 " - .81 in
Resistant To
Abrasion
Material Systems Code
300
Breakout Angle
22.5
Wire/Cable OD
.49 " - 1.21 in
Pliancy
Flexible
Special Requirements
Flame Retarded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.