This item is Discontinued.

Raychem Heat Shrink End Cap, 1.71/0.55 in, Black, 1.71 in 814269-000

Heat Shrink End Cap, 1.71/0.55 in, Black, 1.71 in (Discontinued)

  • Mfr # 814269-000
  • Zoro # G405917443
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
814269-000
Zoro #
G405917443
UPC #
-
Country of Origin
Mexico

Dimensions

Length
1.71 in
Connector Width
.421 in

Details

Item
Heat Shrink End Cap
Shrink Tubing I.D. After Shrinking
1.66/0.32 in
Material
Flexible Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
100°C
Shrink Tubing I.D. Before Shrinking
1.71/0.55 in
Material Systems Code
10
Molded Part Type
D Subminiature Boot
Sealable
No
Angle
Straight
Material Code
4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.