Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Heat Shrink End Cap, 2.19 in, Black 823233-000

Heat Shrink End Cap, 2.19 in, Black (Discontinued)

  • Mfr # 823233-000
  • Zoro # G705917495
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
823233-000
Zoro #
G705917495
UPC #
-
Country of Origin
Mexico

Details

Item
Heat Shrink End Cap
Shrink Tubing I.D. After Shrinking
1.02/0.50 in
Material
Semi-Rigid Modified Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
125°C
Shrink Tubing I.D. Before Shrinking
2.19/1.06 in
Molded Part Shape
Y Shape
Molded Part Type
Transition
Number of Branches/Legs
2
Wire/Cable OD
1.5 in, 1.18 in, 1.26 in, 1.1 in, 1.34 in, 1.42 in
Wire/Cable Main Branch OD
.71 in, .71 in, .79 in, .55 in
Material Systems Code
10
Wire/Cable Sm Branch OD
.55 in, .71 in, .71 in, .79 in
Adhesive Type
Adhesive Purchased Separately
Fluid/Chemical Resistance
Occasional exposure to fluids
Special Requirements
Flame Retarded
Breakout Angle
22.5
Pliancy
Semi-Rigid
Transition Type
Y-Transition

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.