This item is Discontinued.

Raychem Heat Shrink Identification Marker Sleeve, Thin Wall, 3:1 I.D. Shrink Ratio, 3/16 in, White, 2 in TMS-SCE-3/16-2.0-9

Heat Shrink Identification Marker Sleeve, Thin Wall, 3:1 I.D. Shrink Ratio, 3/16 in, White, 2 in (Discontinued)

  • Mfr # TMS-SCE-3/16-2.0-9
  • Zoro # G105983335
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TMS-SCE-3/16-2.0-9
Zoro #
G105983335
UPC #
-
Country of Origin
United States

Dimensions

Length
2 in
Compatible Cable Diameter
1.7 " - 4. mm[.069 " - .16 in]

Details

Item
Heat Shrink Identification Marker Sleeve
Shrink Ratio
3:1
Wall Type
Thin Wall
Shrink Tubing I.D. After Shrinking
0.062 in
Material
Radiation Cross-Linked Modified Polyolefin
Color
White
Temp. Range
-55° to 135°C
Shrink Tubing I.D. Before Shrinking
3/16 in
Markers per Sleeve
1
Printer Technology
Thermal Transfer
Recommended Ribbon
See Printer Ribbon Matrix
Tubing Grade
Military
Series
TMS-SCE

Description

Heat Shrink Marker Sleeve, Single Wall, Radiation Cross-Linked Polyolefin, 4.75 Id Before Shrink, 3:1 Shrink Ratio, White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.