This item is Discontinued.

No Product Image Available

Heat Shrink Lipped Boot, 1.07/0.82 in, Black, 4.77 in (Discontinued)

  • Mfr # 535041N001
  • Zoro # G005917522
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
535041N001
Zoro #
G005917522
UPC #
-
Country of Origin
Mexico

Dimensions

Length
4.77 in

Details

Item
Heat Shrink Lipped Boot
Shrink Tubing I.D. After Shrinking
0.52/0.30 in
Material
Fluid-Resistant Modified Elastomer
Color
Black
Temp. Range
-55° to 150°C
Min. Shrink Temp.
150°C
Shrink Tubing I.D. Before Shrinking
1.07/0.82 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.