Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Heat Shrink Lipped Boot, 1.22 in, Black, 2.63 in 808012-000

Heat Shrink Lipped Boot, 1.22 in, Black, 2.63 in (Discontinued)

  • Mfr # 808012-000
  • Zoro # G800954418
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
808012-000
Zoro #
G800954418
UPC #
-
Country of Origin
Mexico

Dimensions

Length
2.63 in
Cable Diameter Range
7.1 " - 17 in
Entry Size (Spin Coupling Adapter)
8 " - 14
Entry Size (Solid or Fixed Adapter)
6 " - 8
Wire/Cable Outside Diameter
.55 in, .43 in, .433 in, .3 in, .39 in, .35 in, .31 in, .47 in

Details

Item
Heat Shrink Lipped Boot
Shrink Tubing I.D. After Shrinking
0.70/0.28 in
Material
Semi-Rigid Modified Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
125°C
Shrink Tubing I.D. Before Shrinking
1.22 in
Molded Part Type
Molded Boot
Material Systems Code
10
Adhesive Type
Adhesive Purchased Separately
Approved Standards
UL 224, File E85381, DEF Std 59-97 Issue 3 Type DA, BS-G-198-5-DA, SAE AS I 81765/1, Type I
Fluid/Chemical Resistance
Suitable for occasional exposure to fluids

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.