This item is Discontinued.

Raychem Heat Shrink Lipped Boot, 1.9:1 I.D. Shrink Ratio, Black, 5-1/4 in 202C621-50-0

Heat Shrink Lipped Boot, 1.9:1 I.D. Shrink Ratio, Black, 5-1/4 in (Discontinued)

  • Mfr # 202C621-50-0
  • Zoro # G205917636
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202C621-50-0
Zoro #
G205917636
UPC #
-
Country of Origin
Mexico

Dimensions

Length
5-1/4 in
Wire/Cable Outside Diameter
.35 in,.37 in,.43 in,.433 in,.47 in,11 mm,12 mm,9 mm,9.5 mm
Cable Diameter Range
8.1 " - 23 mm[8.1 " - 24 in]

Details

Item
Heat Shrink Lipped Boot
Shrink Ratio
1.9:1
Shrink Tubing I.D. After Shrinking
0.46/0.32 in
Material
Fluid-Resistant Modified Elastomer
Color
Black
Temp. Range
-55° to 150°C
Min. Shrink Temp.
150°C
Shrink Tubing I.D. Before Shrinking
0.88/0.70 in
Approved Standards
SC-X-15111
Material Code
50
Molded Part Shape
Straight
Fluid/Chemical Resistance
Suitable for long term fluid immersion & elevated temperatures including fuel
Material Systems Code
30
Molded Part Shape Code
202
Adhesive Type
Adhesive Purchased Separately

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.