This item is Discontinued.

Raychem Heat Shrink Lipped Boot, 1.9:1 I.D. Shrink Ratio, Black, 5-1/4 in 806234-000

Heat Shrink Lipped Boot, 1.9:1 I.D. Shrink Ratio, Black, 5-1/4 in (Discontinued)

  • Mfr # 806234-000
  • Zoro # G705917525
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
806234-000
Zoro #
G705917525
UPC #
-
Country of Origin
Mexico

Dimensions

Length
5-1/4 in
Entry Size (Solid or Fixed Adapter)
4 " - 6
Wire/Cable Outside Diameter
.37 in, .35 in, .47 in, .43 in, .433 in
Entry Size (Spin Coupling Adapter)
8 " - 10
Cable Diameter Range
8.1 " - 24 in

Details

Item
Heat Shrink Lipped Boot
Shrink Ratio
1.9:1
Shrink Tubing I.D. After Shrinking
0.46/0.32 in
Material
Fluid-Resistant Modified Elastomer
Color
Black
Temp. Range
-55° to 150°C
Min. Shrink Temp.
150°C
Shrink Tubing I.D. Before Shrinking
0.88/0.70 in
Material Systems Code
30
Adhesive Type
Adhesive Purchased Separately
Molded Part Type
Molded Boot
Fluid/Chemical Resistance
Suitable for long term fluid immersion & elevated temperatures including fuel
Approved Standards
SC-X-15111

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.