This item is Discontinued.

Raychem Heat Shrink Lipped Boot, 1.9:1 I.D. Shrink Ratio, Black, 6-1/4 in 806236-000

Heat Shrink Lipped Boot, 1.9:1 I.D. Shrink Ratio, Black, 6-1/4 in (Discontinued)

  • Mfr # 806236-000
  • Zoro # G805917524
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
806236-000
Zoro #
G805917524
UPC #
-
Country of Origin
Mexico

Dimensions

Length
6-1/4 in
Entry Size (Solid or Fixed Adapter)
10 " - 12
Entry Size (Spin Coupling Adapter)
14 " - 22
Wire/Cable Outside Diameter
.9 in, 1 in, 1.1 in, 1.02 in, .787 in, .87 in, .94 in
Cable Diameter Range
.689 " - 1.417 in
Use with Wire Size
28 mm

Details

Item
Heat Shrink Lipped Boot
Shrink Ratio
1.9:1
Shrink Tubing I.D. After Shrinking
0.88/0.69 in
Material
Fluid-Resistant Modified Elastomer
Color
Black
Temp. Range
-55° to 150°C
Min. Shrink Temp.
150°C
Shrink Tubing I.D. Before Shrinking
1.74/1.44 in
Approved Standards
SC-X-15111
Molded Part Type
Molded Boot
Material Systems Code
30
Adhesive Type
Adhesive Purchased Separately
Fluid/Chemical Resistance
Suitable for long term fluid immersion & elevated temperatures including fuel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.