Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Heat Shrink Lipped Boot, 2-1/4 in, Black, 9.30 in 896602-000

Heat Shrink Lipped Boot, 2-1/4 in, Black, 9.30 in (Discontinued)

  • Mfr # 896602-000
  • Zoro # G105917507
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
896602-000
Zoro #
G105917507
UPC #
-
Country of Origin
Mexico

Dimensions

Length
9.30 in
Wire/Cable Outside Diameter
1.1 in, 1.26 in, 1 in, 1.34 in, 1.42 in, 1.18 in, 1.5 in, 1.02 in
Cable Diameter Range
.902 " - 2.15 in
Entry Size (Solid or Fixed Adapter)
22 " - 24
Entry Size (Spin Coupling Adapter)
24 " - 28

Details

Item
Heat Shrink Lipped Boot
Shrink Tubing I.D. After Shrinking
1.60/0.9 in
Material
Fluid-Resistant Modified Elastomer
Color
Black
Temp. Range
-55° to 150°C
Min. Shrink Temp.
150°C
Shrink Tubing I.D. Before Shrinking
2-1/4 in
Material Systems Code
30
Fluid/Chemical Resistance
Suitable for long term fluid immersion & elevated temperatures including fuel
Adhesive Type
Adhesive Purchased Separately
Approved Standards
SC-X-15111
Molded Part Type
Molded Boot

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.