This item is Discontinued.

Raychem Heat Shrink Lipped Boot, 2.16 in, Black, 6-3/4 in 806090-000

Heat Shrink Lipped Boot, 2.16 in, Black, 6-3/4 in (Discontinued)

  • Mfr # 806090-000
  • Zoro # G105917583
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
806090-000
Zoro #
G105917583
UPC #
-
Country of Origin
Mexico

Dimensions

Length
6-3/4 in
Connector or Backshell Outside Diameter
1.57 in, 1.42 in, 1.69 in, 1.5 in, 1.34 in, 1.26 in
Wire/Cable Outside Diameter
1.26 in, 1.18 in, 1.5 in, 1.02 in, 1.42 in, 1.1 in, 1.34 in

Details

Item
Heat Shrink Lipped Boot
Shrink Tubing I.D. After Shrinking
1.10/0.88 in
Material
Semi-Rigid Modified Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
125°C
Shrink Tubing I.D. Before Shrinking
2.16 in
Approved Standards
SAE AS I 81765/1, Type I
Molded Part Type
Molded Boot
Molded Part Shape
Straight, Variable
Material Systems Code
10
Fluid/Chemical Resistance
Suitable for occasional exposure to fluids

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.