Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Heat Shrink Lipped Boot, 2.36 in, Black, 5.12 in 822546-000

Heat Shrink Lipped Boot, 2.36 in, Black, 5.12 in (Discontinued)

  • Mfr # 822546-000
  • Zoro # G805917432
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
822546-000
Zoro #
G805917432
UPC #
-
Country of Origin
Mexico

Dimensions

Length
5.12 in

Details

Item
Heat Shrink Lipped Boot
Shrink Tubing I.D. After Shrinking
1.28/0.62 in
Material
Flexible Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
100°C
Shrink Tubing I.D. Before Shrinking
2.36 in
Adhesive Type
Adhesive Purchased Separately
Material Systems Code
10
Molded Part Type
Molded Boot
Approved Standards
SAE AS81765/1 Type II

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.