This item is Discontinued.

Raychem Heat Shrink Identification Marker Sleeve, Thick Wall, 2:1 I.D. Shrink Ratio, 3/16 in, White, 2 in TMS-SCE-2X-1K-3/16-9

Heat Shrink Identification Marker Sleeve, Thick Wall, 2:1 I.D. Shrink Ratio, 3/16 in, White, 2 in (Discontinued)

  • Mfr # TMS-SCE-2X-1K-3/16-9
  • Zoro # G405983325
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TMS-SCE-2X-1K-3/16-9
Zoro #
G405983325
UPC #
-
Country of Origin
United States

Dimensions

Length
2 in
Compatible Cable Diameter
1.7 " - 4. mm[.069 " - .16 in]

Details

Item
Heat Shrink Identification Marker Sleeve
Shrink Ratio
2:1
Wall Type
Thick Wall
Shrink Tubing I.D. After Shrinking
0.093 in
Material
Radiation Cross-Linked Modified Polyolefin
Color
White
Temp. Range
-55° to 135°C
Series
TMS-SCE-2X
Shrink Tubing I.D. Before Shrinking
3/16 in
Tubing Grade
Military
Printer Technology
Thermal Transfer
Recommended Ribbon
See Printer Ribbon Matrix
Markers per Sleeve
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.