This item is Discontinued.

Raychem Heat Shrink Marker Sleeve, Single Wall, 3.18 Id Before Shrink, 3:1 Shrink Ratio, White RPS-1K-22-18/2.0-S1-9

Heat Shrink Marker Sleeve, Single Wall, 3.18 Id Before Shrink, 3:1 Shrink Ratio, White (Discontinued)

  • Mfr # RPS-1K-22-18/2.0-S1-9
  • Zoro # G805983772
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RPS-1K-22-18/2.0-S1-9
Zoro #
G805983772
UPC #
-
Country of Origin
Czechia

Dimensions

Recovered Inside Diameter
1.1 mm[.042 in]
Compatible Cable Diameter
1.2 " - 2.7 mm[.046 " - .105 in]
Supplied Diameter
3.2 mm[.125 in]
Sleeve Length
25 mm[1 in]

Details

Shrink Ratio
0.125694444444444
Color
White
Markers per Sleeve
2
Tubing Type
Ladder
Operating Temperature Range
-30 " - 105 °C[-22 " - 221 °F]
Tubing Grade
Commercial
Number of Prescores
1
Printer Technology
Thermal Transfer
Series
RPS
Recommended Ribbon
See Printer Ribbon Matrix

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.