This item is Discontinued.

Raychem Heat Shrink Tube, Thin Wall, 3:1 I.D. Shrink Ratio, Yellow, 2 in RPS-1K-8-4/2.0-4

Heat Shrink Tube, Thin Wall, 3:1 I.D. Shrink Ratio, Yellow, 2 in (Discontinued)

  • Mfr # RPS-1K-8-4/2.0-4
  • Zoro # G005983756
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RPS-1K-8-4/2.0-4
Zoro #
G005983756
UPC #
-
Country of Origin
Czechia

Dimensions

Length
2 in
Use with Wire Size
8 to 4 AWG
Compatible Cable Diameter
3.5 " - 8.1 mm[.137 " - .32 in]

Details

Item
Heat Shrink Tube
Shrink Ratio
3:1
Wall Type
Thin Wall
Shrink Tubing I.D. After Shrinking
1/8 in
Material
Cross-Linked Polyolefin
Color
Yellow
Temp. Range
-22° to 221°F
Min. Shrink Temp.
85°C
Shrink Tubing I.D. Before Shrinking
3/8 in
Printer Technology
Thermal Transfer
Markers per Sleeve
1
Tubing Grade
Commercial
Series
RPS
Recommended Ribbon
See Printer Ribbon Matrix

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.