Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Heat Shrink Marker Sleeve, Single Wall, Crosslinked Polyolefin, 6.4 Id Before Shrink, 3:1 Shrink 6641710001

Heat Shrink Marker Sleeve, Single Wall, Crosslinked Polyolefin, 6.4 Id Before Shrink, 3:1 Shrink (Discontinued)

  • Mfr # 6641710001
  • Zoro # G605981770
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6641710001
Zoro #
G605981770
UPC #
-
Country of Origin
Czechia

Dimensions

Supplied Diameter
.25 in
Compatible Cable Diameter
.091 " - .215 in
Recovered Inside Diameter
.083 in
Sleeve Length
2 in

Details

Shrink Ratio
0.125694444444444
Color
White
Recommended Ribbon
See Printer Ribbon Matrix
Printer Technology
Thermal Transfer
Tubing Grade
Military
Tubing Type
Ladder
Markers per Sleeve
1
Operating Temperature Range
-55 " - 135 °C

Description

Heat Shrink Marker Sleeve, Single Wall, Crosslinked Polyolefin, 6.4 Id Before Shrink, 3:1 Shrink Ratio, White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.