
Heat Shrink Marker Sleeve, Single Wall, Polyolefin, 19 Id Before Shrink, 3:1 Shrink Ratio, White (Discontinued)
- Mfr # 105715-000
- Zoro # G905784149
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
105715-000
Zoro #
G905784149
UPC #
-
Country of Origin
United States
Dimensions
Length
50 mm
Diameter
3/4 in
Details
Item
Butt Splice Wire Connector
Type
Butt Splice
Color
White
Maximum Operating Temperature
135 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.