Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Raychem Heat Shrink Marker Sleeve, Single Wall, Radiation Cross-Linked Modified Polyolefin, 12.7 Id Before TMS-90-SCE-1/2-3

Heat Shrink Marker Sleeve, Single Wall, Radiation Cross-Linked Modified Polyolefin, 12.7 Id Before (Discontinued)

  • Mfr # TMS-90-SCE-1/2-3
  • Zoro # G005983244
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TMS-90-SCE-1/2-3
Zoro #
G005983244
UPC #
-
Country of Origin
United States

Details

Item
Heat Shrink Sleeve
Shrink Ratio
3:1
Wall Type
Single Wall
Material
Radiation Cross-Linked Modified Polyolefin
Temp. Range
-55° to 135°C

Description

Heat Shrink Marker Sleeve, Single Wall, Radiation Cross-Linked Modified Polyolefin, 12.7 Id Before Shrink, 3:1 Shrink Ratio

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.