
Heat Shrink Identification Marker Sleeve, Thin Wall, 3:1 I.D. Shrink Ratio, White, 2 in (Discontinued)
- Mfr # TMS-SCE-3/32-2.0-9
- Zoro # G805983253
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TMS-SCE-3/32-2.0-9
Zoro #
G805983253
UPC #
-
Country of Origin
United States
Dimensions
Length
2 in
Compatible Cable Diameter
.8 " - 1.9 mm[.032 " - .075 in]
Details
Item
Heat Shrink Identification Marker Sleeve
Shrink Ratio
3:1
Wall Type
Thin Wall
Shrink Tubing I.D. After Shrinking
0.031 in
Material
Radiation Cross-Linked Modified Polyolefin
Color
White
Temp. Range
-55° to 135°C
Shrink Tubing I.D. Before Shrinking
0.093 in
Printer Technology
Thermal Transfer
Series
TMS-SCE
Tubing Grade
Military
Recommended Ribbon
See Printer Ribbon Matrix
Markers per Sleeve
1
Description
Heat Shrink Marker Sleeve, Single Wall, Radiation Cross-Linked Polyolefin, 2.36 Id Before Shrink, 3:1 Shrink Ratio, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.