This item is Discontinued.

No Product Image Available

Heat Shrink Marker Sleeve, Single Wall, Radiation Cross-Linked Polyolefin, 6.35 Id Before Shrink, (Discontinued)

  • Mfr # TMS-SCE-1/4-2.0-4
  • Zoro # G005983190
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TMS-SCE-1/4-2.0-4
Zoro #
G005983190
UPC #
-
Country of Origin
United States

Dimensions

Recovered Inside Diameter
2.1 mm[.083 in]
Compatible Cable Diameter
2.3 " - 5.4 mm[.091 " - .215 in]
Sleeve Length
50 mm[2 in]
Supplied Diameter
6.4 mm[.25 in]

Details

Shrink Ratio
0.125694444444444
Color
Yellow
Markers per Sleeve
1
Operating Temperature Range
-55 " - 135 °C[-67 " - 275 °F]
Tubing Type
Ladder
Recommended Ribbon
See Printer Ribbon Matrix
Series
TMS-SCE
Printer Technology
Thermal Transfer
Tubing Grade
Military

Description

Heat Shrink Marker Sleeve, Single Wall, Radiation Cross-Linked Polyolefin, 6.35 Id Before Shrink, 3:1 Shrink Ratio, Yellow

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.