This item is Discontinued.

Raychem Heat Shrink Marker Sleeve, Single Wall, Radiation Crosslinked Polyolefin, 6.4 Id Before Shrink, 3:1 TMS-SCE-1/4-2.0-9

Heat Shrink Marker Sleeve, Single Wall, Radiation Crosslinked Polyolefin, 6.4 Id Before Shrink, 3:1 (Discontinued)

  • Mfr # TMS-SCE-1/4-2.0-9
  • Zoro # G805983178
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TMS-SCE-1/4-2.0-9
Zoro #
G805983178
UPC #
-
Country of Origin
Czechia

Dimensions

Compatible Cable Diameter
2.3 " - 5.5 mm[.091 " - .215 in]
Supplied Diameter
6.4 mm[.25 in]
Recovered Inside Diameter
2.11 mm[.083 in]
Sleeve Length
50.8 mm[2 in]

Details

Shrink Ratio
0.125694444444444
Color
White
Printer Technology
Thermal Transfer
Tubing Type
Ladder
Series
TMS-SCE
Recommended Ribbon
See Printer Ribbon Matrix
Markers per Sleeve
1
Tubing Grade
Military
Operating Temperature Range
-55 " - 135 °C[-67 " - 275 °F]

Description

Heat Shrink Marker Sleeve, Single Wall, Radiation Crosslinked Polyolefin, 6.4 Id Before Shrink, 3:1 Shrink Ratio, White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.