This item is Discontinued.

Raychem Heat Shrink Solder Connector, 2.4:1 Shrink Ratio, 0.189 in, 1.15 in D42180-000

Heat Shrink Solder Connector, 2.4:1 Shrink Ratio, 0.189 in, 1.15 in (Discontinued)

  • Mfr # D42180-000
  • Zoro # G105975491
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D42180-000
Zoro #
G105975491
UPC #
-
Country of Origin
Mexico

Dimensions

Length
1.15 in
Overall Length
1.15 in
Jacket Outside Diameter
.189 in
Shield Outside Diameter (Min)
.079 in

Details

Item
Heat Shrink Solder Connector
Shrink Ratio
2.4:1
Insulation Color
Clear
Shrink Tubing I.D. After Shrinking
0.078 in
Temp. Range
125° C
Shrink Tubing I.D. Before Shrinking
0.189 in
Resistance Properties
Splash Protection
Wire Temperature (Max)
85 °C
Temperature Indicator
Yes
Temperature Indicator Type
Thermochromic
Connection Material
Cross-Linked modified Polyolefin
Color
Clear
Material
Crosslinked Modified Polyolefin

Description

Heat Shrink Solder Sleeve, Crosslinked Modified Polyolefin, 4.8 Id Before Shrink, 2.4:1 Shrink Ratio, Clear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.