Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Raychem Heat Shrink Solder Connector, Single Wall, 0.594 in, 1.79 in B-155-13

Heat Shrink Solder Connector, Single Wall, 0.594 in, 1.79 in (Discontinued)

  • Mfr # B-155-13
  • Zoro # G505982990
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-155-13
Zoro #
G505982990
UPC #
-
Country of Origin
Mexico

Dimensions

Length
1.79 in
Jacket Outside Diameter
15.1 mm[.594 in]
Shield Outside Diameter (Min)
7 mm[.276 in]
Overall Length
1.79 in

Details

Item
Heat Shrink Solder Connector
Wall Type
Single Wall
Insulation Color
Clear
Shrink Tubing I.D. After Shrinking
0.275 in
Temp. Range
125° C
Shrink Tubing I.D. Before Shrinking
0.594 in
Resistance Properties
Splash Protection
Temperature Indicator Type
Thermochromic
Temperature Indicator
Yes
Wire Temperature (Max)
85 °C
Connection Material
Cross-Linked modified Polyolefin
Shrink Ratio
2.2:1
Color
Clear

Description

Heat Shrink Solder Sleeve, Single Wall, Crosslinked Modified Polyolefin, 15.09 Id Before Shrink, 2.2:1 Shrink Ratio, Clear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.